Motion
08UBBR3A125A B ULTRAMITE

FALK
08UBBR3A125A B ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 107.1:1 Ratio, C-Face Input, 143TC, 145TC Frame
MI ITEM #02484763
MFR #08UBBR3A125A B ULTRAMITE
Price$21,167.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
08UBBR3A125A B ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 107.1:1 Ratio, C-Face Input, 143TC, 145TC Frame
MI ITEM #02484763
MFR #08UBBR3A125A B ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21,167.53/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    08
  • NEMA / IEC Frame Size
    143TC, 145TC
  • Ratio
    107.1:1

Details

  • Input Type
    C-Face
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double

Overview

Mfr description
08UBBR3A125A B ULTRAMITE 123.3:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought