Overview
Mfr description
09UBBR3A28.N ULTRAMITE 27.78:1
Specifications
- LubricationStandard Mineral
- Input TypeSolid Shaft
- Manufacturer Reducer Size09
- Sealing TypeDouble
- Mounting TypeBase Mounted
- Ratio27.78:1
- ReductionTriple
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data