Overview
Mfr description
09UBBR3A8.0N ULTRAMITE 33.47:1
Specifications
- ReductionTriple
- Ratio8.035:1
- Manufacturer Reducer Size09
- Input TypeSolid Shaft
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data