Motion
09UBBR3A45.N  ULTRAMITE

FALK
09UBBR3A45.N ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 45.37:1 Ratio, Solid Shaft Input
Mi Item #02484829
MFR #09UBBR3A45.N ULTRAMITE
Price$29,782.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UBBR3A45.N ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 45.37:1 Ratio, Solid Shaft Input
Mi Item #02484829
MFR #09UBBR3A45.N ULTRAMITE

Mfr description
09UBBR3A45.N ULTRAMITE 44.89:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,782.30/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    09
  • Ratio
    45.37:1

Details

  • Input Type
    Solid Shaft
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)