Overview
Mfr description
09UBBR3A71.A C ULTRAMITE 70.45:1
Specifications
- ReductionTriple
- Ratio70.45:1
- Manufacturer Reducer Size09
- Input TypeC-Face
- NEMA / IEC Frame Size182TC, 184TC
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data