Overview
Mfr description
09UBBR3A125A E ULTRAMITE 120.3:1
Specifications
- LubricationStandard Mineral
- Input TypeC-Face
- Manufacturer Reducer Size09
- Sealing TypeDouble
- Mounting TypeBase Mounted
- NEMA / IEC Frame Size254TC, 256TC
- Ratio120.3:1
- ReductionTriple
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data