Overview
Mfr description
09UBBR3A125N ULTRAMITE 120.3:1
Specifications
- ReductionTriple
- Ratio120.3:1
- Manufacturer Reducer Size09
- Input TypeSolid Shaft
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data