Overview
Mfr description
10UBBR3A16.N ULTRAMITE 15.11:1
Specifications
- ReductionTriple
- Ratio15.11:1
- Manufacturer Reducer Size10
- Input TypeSolid Shaft
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data