Motion
10UBBR3A20.A E ULTRAMITE 20.05:1

FALK
10UBBR3A20.A E ULTRAMITE 20.05:1

Ultramite® Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 10 Reducer Size, Triple, 20.05:1 Ratio, C-Face Coupled Input, 254TC, 256TC Frame
Mi Item #02484947
MFR #10UBBR3A20.A E ULTRAMITE 20.05:1
Price$33,929.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UBBR3A20.A E ULTRAMITE 20.05:1

Ultramite® Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 10 Reducer Size, Triple, 20.05:1 Ratio, C-Face Coupled Input, 254TC, 256TC Frame
Mi Item #02484947
MFR #10UBBR3A20.A E ULTRAMITE 20.05:1

Mfr description
10UBBR3A20.A E ULTRAMITE 20.05:1
  • Eleven sizes
  • 1/4 hp to 300 hp (0.19 kW to 37 kW) capacity, maximum torque 292,000 in-lbs
  • Ratios from 8:1 up to 10,000:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,929.44/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    10
  • NEMA / IEC Frame Size
    254TC, 256TC
  • Ratio
    20.05:1
  • Weight
    664.00 lbs

Details

  • Bevel Gear Type
    Helical
  • Input Type
    C-Face Coupled
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double
  • UPC_NO
    782934226625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)