Overview
Mfr description
10UBBR3A32.A E ULTRAMITE 33.10:1
Specifications
- ReductionTriple
- Ratio33.1:1
- Manufacturer Reducer Size10
- Input TypeC-Face
- NEMA / IEC Frame Size254TC, 256TC
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data