Overview
Mfr description
10UBBR3A63.N ULTRAMITE 60.68:1
Specifications
- ReductionTriple
- Ratio60.68:1
- Manufacturer Reducer Size10
- Input TypeSolid Shaft
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data