Overview
Mfr description
10UBBR3A140N ULTRAMITE 134.8:1
Specifications
- LubricationStandard Mineral
- Input TypeSolid Shaft
- Manufacturer Reducer Size10
- Sealing TypeDouble
- Mounting TypeBase Mounted
- Ratio134.8:1
- ReductionTriple
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data