Motion
12UBBR3A18.N  ULTRAMITE

FALK
12UBBR3A18.N ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 18.2:1 Ratio, Solid Shaft Input
Mi Item #02485090
MFR #12UBBR3A18.N ULTRAMITE
Price$66,230.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
12UBBR3A18.N ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 18.2:1 Ratio, Solid Shaft Input
Mi Item #02485090
MFR #12UBBR3A18.N ULTRAMITE

Mfr description
12UBBR3A18.N ULTRAMITE 18.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66,230.34/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    12
  • Ratio
    18.2:1

Details

  • Input Type
    Solid Shaft
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)