Overview
Mfr description
12UBBR3A20.A G ULTRAMITE 20.17:1
Specifications
- LubricationStandard Mineral
- Input TypeC-Face
- Manufacturer Reducer Size12
- Sealing TypeDouble
- Mounting TypeBase Mounted
- NEMA / IEC Frame Size324TC, 326TC
- Ratio20.17:1
- ReductionTriple
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data