Overview
Mfr description
12UBBR3A32.A G ULTRAMITE 32.83:1
Specifications
- ReductionTriple
- Ratio32.83:1
- Manufacturer Reducer Size12
- Input TypeC-Face
- NEMA / IEC Frame Size324TC, 326TC
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data