Motion
12UBBR3A36.A E ULTRAMITE

FALK
12UBBR3A36.A E ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 34.93:1 Ratio, C-Face Input, 254TC, 256TC Frame
MI ITEM #02485121
MFR #12UBBR3A36.A E ULTRAMITE
Price$64,352.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
12UBBR3A36.A E ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 34.93:1 Ratio, C-Face Input, 254TC, 256TC Frame
MI ITEM #02485121
MFR #12UBBR3A36.A E ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64,352.10/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    12
  • NEMA / IEC Frame Size
    254TC, 256TC
  • Ratio
    34.93:1

Details

  • Input Type
    C-Face
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double

Overview

Mfr description
12UBBR3A36.A E ULTRAMITE 34.93:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought