Overview
Mfr description
12UBBR3A56.A H ULTRAMITE 56.39:1
Specifications
- LubricationStandard Mineral
- Input TypeC-Face
- Manufacturer Reducer Size12
- Sealing TypeDouble
- Mounting TypeBase Mounted
- NEMA / IEC Frame Size364TC, 365TC
- Ratio56.39:1
- ReductionTriple
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data