Overview
Mfr description
12UBBR3A56.A J ULTRAMITE 56.39:1
Specifications
- ReductionTriple
- Ratio56.39:1
- Manufacturer Reducer Size12
- Input TypeC-Face
- NEMA / IEC Frame Size404TC, 405TC
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data