Motion
TT1143SS
Stainless Steel Material
MI ITEM #02485394
MFR #TT1143SS
Your Price$171.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Material
MI ITEM #02485394
MFR #TT1143SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$171.13/ft(List $205.36)

Overview

Mfr description
TT1143SS "304"SS 10' LG

Specifications

  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Material Specification
    Type 304
  • Series
    Specialty
  • Standards Met
    ASME B29
  • Weight
    2.35 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Overall Length
    10 ft
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text