Motion
16C5-16RMPB

GATES RUBBER CO
16C5-16RMPB

723603065 -
MI ITEM #02485824
MFR #16C5-16RMPB
List Price$100.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16C5-16RMPB

723603065 -
MI ITEM #02485824
MFR #16C5-16RMPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.82/each for your price

Overview

Mfr description
16C5-16RMPB 1" BRASS MP REUSEABLE
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Specifications

  • Country of Origin
    US
  • End Size/Type
    1 MP
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Male
  • Hose Inside Diameter
    0.8740 in
  • Material
    Brass
  • Thread Size
    1-11 1/2 NPT
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Manufacturer Upc Number
    072053171280
  • UPC_NO
    072053171280
  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Weight
    0.71 lbs
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Configuration
    Straight
  • Dash Size
    16
  • End Type 1
    MP
  • Fitting Type
    Pipe - NPTF
  • Hose Dash Size
    16
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Size 1
    1-11 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought