Overview
Mfr description
AD05HP-053S MANIFOLD
- Billet aluminum construction
- Rated up to 3,000 psi
- Available with or without relief cavity (C-10-2)
- SAE O-ring port recommended over NPT port to promote a leak-free connection
- Manufacturer: Daman
Specifications
- MaterialAluminum
- Stations5
- Relief CavitiesNone
- Valve Spacing3-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data