Motion
R433054678

AVENTICS
R433054678

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 1.500 in Bore, 8.750 in Stroke Length, MF1 Mount, 1.000 in Rod, M22X1.5 M Thread
MI ITEM #02485894
MFR #R433054678
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433054678

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 1.500 in Bore, 8.750 in Stroke Length, MF1 Mount, 1.000 in Rod, M22X1.5 M Thread
MI ITEM #02485894
MFR #R433054678

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1.500 in
  • Rod - Thread Size
    M22X1.5 M
  • Rod Diameter
    1.000 in
  • Stroke
    8.750 in
  • Weight
    7.56 lbs

Details

  • Cushion Type
    None
  • Cylinder Operating Pressure
    1500 psi
  • Mounting Type
    MF1
  • Style
    Low Pressure Hydraulic

Overview

Mfr description
R433054678 1.5X8 3/4 MF1-PH 1R M22X1.5M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought