Motion
VG-P12HR-20

SYSTEM PLAST
VG-P12HR-20

COVER,HALF RND,UHMW,20'
MI ITEM #02485939
MFR #VG-P12HR-20
Your Price$4.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P12HR-20

COVER,HALF RND,UHMW,20'
MI ITEM #02485939
MFR #VG-P12HR-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.99/ft(List $6.24)

Overview

Mfr description
VG-P12HR-20 HALF ROUND COVER
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.

Specifications

  • Accessory Type
    Round and Half Round Bar COVER
  • Material
    UHMW-PE
  • Color
    White
  • Insert Material
    UHMWPE
  • Width
    0.6800 in
  • Length
    20 ft
  • Rail Type
    Half Round Cover
  • Sheath Material
    UHMWPE
  • Maximum Sheath Width
    0.6800 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405508484
  • Overall Width
    0.6800 in
  • Weight
    0.05 lbs
  • Additional Details
    Half Round Cover: 0.68"W X 0.46"H X 240"L White UHMW-PE
  • Manufacturer Catalog Number
    VG-P12HR-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought