Motion
SSUPB16-CR

THOMSON (ALTRA)
SSUPB16-CR

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Closed, 1.000 in Shaft Diameter, 3.250 in Outside Diameter, 5916.135 N, 1330 lbf Load Capacity
MI ITEM #02485962
MFR #SSUPB16-CR
Price$675.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPB16-CR

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Closed, 1.000 in Shaft Diameter, 3.250 in Outside Diameter, 5916.135 N, 1330 lbf Load Capacity
MI ITEM #02485962
MFR #SSUPB16-CR

Mfr description
SSUPB16CR PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$675.48/each

Specifications

Dimensions

  • Center Shaft Height
    1.187 in
  • Outside Diameter
    3.250 in
  • Overall Height
    2.190 in
  • Overall Length
    3.250 in
  • Overall Width
    2.810 in
  • Shaft Diameter
    1.000 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1330 lbf
  • Housing Type
    Closed
  • Load Capacity
    5916.135 N, 1330 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    Super Smart SSUPB
  • UPC_NO
    662486274360

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)