1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DES-CASE CORP
DC-BB
Breather - Breather, 3.8700 in Height, 2.5200 in Dia., 0.3750 in
MI ITEM #
02485970
MFR #
DC-BB
Price
$69.01
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Filler Breather Filters
DES-CASE CORP DC-BB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DES-CASE CORP
DC-BB
Breather - Breather, 3.8700 in Height, 2.5200 in Dia., 0.3750 in
MI ITEM #
02485970
MFR #
DC-BB
Mfr description
DC-BB BUTTON BREATHER 10001493
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$69
.01
/each
Add to Cart
Specifications
Dimensions
Connection Size
0.3750 in
Diameter
2.5200 in
Height
3.8700 in
Details
Filter Type
Breather
Operating Temperature Range
-20 to 200 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items