Motion
582503
582503
MI ITEM #02487209
MFR #582503
Price$905.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
582503
MI ITEM #02487209
MFR #582503

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$905.59/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in FNPT
  • Max ft of Head
    24 ft
  • Outlet Port Size
    1/2 in MNPT

Details

  • Applications
    Circulation of moderately corrosive acids, alkalis, solvents, brine, plating solutions, sterile solutions, and other moderately corrosive chemicals and solutions that are compatible with the pump's material of construction.
  • Frequency
    60 Hz
  • Horsepower
    1/10 hp
  • Maximum Flow Rate
    14 gpm
  • O Ring Material
    Nitrile
  • Phase
    1
  • Pump Body Material
    Glass Filled Polypropylene
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Non-Submersible
  • Voltage
    115 V
  • Wetted Materials
    Glass Filled Polypropylene

Overview

Mfr description
582503 4MDSC PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought