Motion
CNH-6060Y-13
13:1 Reduction, 13:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02488011
MFR #CNH-6060Y-13
List Price$976.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13:1 Reduction, 13:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02488011
MFR #CNH-6060Y-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$976.87/each for your price

Overview

Mfr description
CNH-6060Y-13 REDUCER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    13:1
  • Actual Ratio
    13:1
  • Reduction
    13:1
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    13:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text