Overview
Mfr description
CNH-6060Y-21 REDUCER
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- Reduction21:1
- MountingFoot Mount
- Housing Material52/100 bearing-grade steel
- LubricationGrease
- Nominal Ratio21:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data