Motion
CNH-6065Y-15
15:1 Reduction, 15:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02488023
MFR #CNH-6065Y-15
List Price$1,008.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15:1 Reduction, 15:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02488023
MFR #CNH-6065Y-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,008.28/each for your price

Overview

Mfr description
CNH-6065Y-15 REDUCER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    15:1
  • Reduction
    15:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Service Factor
    1.0
  • Nominal Ratio
    15:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text