Motion
01010
Scott® Paper Towel Roll - 2 Ply, 8 in Width, 15 in Towel Length, 8.8 in Roll Dia., 4 Rolls, White Color
Mi Item #02488030
MFR #01010
Price$24.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Roll - 2 Ply, 8 in Width, 15 in Towel Length, 8.8 in Roll Dia., 4 Rolls, White Color
Mi Item #02488030
MFR #01010

Mfr description
01010 SCOTT CENTER FLOW TOWEL
  • Ideal for one-handed dispensing
  • Meet EPA standards with a minimum 40% post-consumer waste
  • 8.8" roll diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.83/pk

Specifications

Dimensions

  • Roll Diameter
    8.8 in
  • Towel Length
    15 in
  • Towel Width
    8 in
  • Weight
    3.95 lbs

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Product Page
  • Manufacturer Upc Number
    10036000010104
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Number of Rolls
    4
  • Paper Towel Fold Style
    Center Pull Roll
  • Paper Towel Roll Type
    Center Pull
  • Perforation
    Perforated
  • Plain Or Pattern
    Plain
  • Ply
    2
  • Roll Or Sheets
    Roll
  • To Use With
    09335 Dispenser
  • Total Number Of Towels
    500
  • UPC_NO
    10036000010104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)