Overview
Mfr description
CNH-6070Y-8 REDUCER
Specifications
- Reducer TypeCycloidal
- Ratio8:1
- Actual Ratio8:1
- Reduction08:1
- MountingFoot Mount
- Housing Material52/100 bearing-grade steel
- Nominal Ratio8:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data