Motion
CNH-6070Y-51
51:1 Reduction, 51:1 Ratio, Solid Output Type, Foot Mount, Flange Mount, Case Mount
MI ITEM #02488042
MFR #CNH-6070Y-51
List Price$1,177.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
51:1 Reduction, 51:1 Ratio, Solid Output Type, Foot Mount, Flange Mount, Case Mount
MI ITEM #02488042
MFR #CNH-6070Y-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,177.91/each for your price

Overview

Mfr description
CNH-6070Y-51 REDUCER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    51:1
  • Reduction
    51:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    51:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought