Overview
Mfr description
CNH-6075Y-13 REDUCER
Specifications
- Reducer TypeCycloidal
- Ratio13:1
- Reduction13:1
- MountingFoot Mount
- Housing Material52/100 bearing-grade steel
- Case Size6075
- Standards MetAGMA
- Nominal Ratio13:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data