Motion
CNH-6075Y-15
Inline Speed Reducer - Single Reduction, 15:1 Ratio, 1/2 in Input Size, Solid Output Type, 3/4 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02488048
MFR #CNH-6075Y-15
List Price$1,102.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - Single Reduction, 15:1 Ratio, 1/2 in Input Size, Solid Output Type, 3/4 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02488048
MFR #CNH-6075Y-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,102.52/each for your price

Overview

Mfr description
CNH-6075Y-15 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    15:1
  • Input Size
    1/2 in
  • Output Shaft Diameter
    3/4 in
  • Reduction
    Single
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Manufacturer Reducer Size
    6075
  • Housing Material
    Cast Iron, Ductile Iron
  • Maximum Output RPM
    117.000 @ 1750 rpm input
  • Maximum Output Torque
    531 in-lbs @ 580 rpm
  • Housing Dimensions
    5.67 x 3.31 x 5.31 in
  • Max Input Horsepower
    0.550 hp @ 1750 rpm
  • Service Factor
    1.0
  • Overhung Load Capacity
    397 lb
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • Lubrication
    Grease
  • Series
    Cyclo 6000
  • Nominal Ratio
    15:1
  • Housing Height
    5.31 in
  • Housing Length
    5.67 in
  • Housing Width
    3.31 in
  • Manufacturer Catalog Number
    03.601.50.013
  • UPC_NO
    690825000400
  • Weight
    6.00 lbs
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text