Motion
CNH-6075Y-17
Inline Speed Reducer - Single Reduction, 17:1 Ratio, 1/2 in Input Size, 3/4 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
Mi Item #02488049
MFR #CNH-6075Y-17
Price$918.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - Single Reduction, 17:1 Ratio, 1/2 in Input Size, 3/4 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
Mi Item #02488049
MFR #CNH-6075Y-17

Mfr description
CNH-6075Y-17 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$918.76/each

Specifications

Dimensions

  • Case Size
    6075
  • Housing Dimensions
    5.67 x 3.31 x 5.31 in
  • Housing Height
    5.31 in
  • Housing Length
    5.67 in
  • Housing Width
    3.31 in
  • Input Size
    1/2 in
  • Manufacturer Reducer Size
    6075
  • Maximum Output RPM
    103.000 @ 1750 rpm input
  • Maximum Output Torque
    531 in-lbs @ 870 rpm
  • Output Shaft Diameter
    3/4 in
  • Ratio
    17:1
  • Weight
    6.00 lbs

Details

  • Housing Material
    Cast Iron, Ductile Iron
  • Manufacturer Catalog Number
    03.601.50.013
  • Max Input Horsepower
    0.550 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    397 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • Torque Rating (in-lb)
    603620 in-lb
  • UPC_NO
    690825000417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)