Motion
CNH-6075Y-21
21:1 Reduction, 21:1 Ratio, Foot Mount
Mi Item #02488050
MFR #CNH-6075Y-21
Price$918.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21:1 Reduction, 21:1 Ratio, Foot Mount
Mi Item #02488050
MFR #CNH-6075Y-21

Mfr description
CNH-6075Y-21 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$918.76/each

Specifications

Dimensions

  • Ratio
    21:1

Details

  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    21:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)