Overview
Mfr description
CNH-6075Y-35 REDUCER
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Actual Ratio35:1
- Reduction35:1
- MountingFlange Mount, Case Mount, Foot Mount
- Housing Material52/100 bearing-grade steel
- Nominal Ratio35:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data