Overview
Mfr description
CNH-6080Y-13 REDUCER
Specifications
- Reducer TypeCycloidal
- Ratio13:1
- Actual Ratio13:1
- Reduction13:1
- MountingFoot Mount
- Housing Material52/100 bearing-grade steel
- Nominal Ratio13:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data