Overview
Mfr description
CNH-6080Y-29 REDUCER
Specifications
- Reducer TypeCycloidal
- Ratio29:1
- Actual Ratio29:1
- Reduction29:1
- MountingFoot Mount
- Housing Material52/100 bearing-grade steel
- Nominal Ratio29:1
- SeriesCyclo 6000
- Output Bore TypeSolid shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data