Motion
CNH-6080Y-35
35:1 Reduction, 35:1 Ratio, Foot Mount
MI ITEM #02488066
MFR #CNH-6080Y-35
List Price$1,155.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35:1 Reduction, 35:1 Ratio, Foot Mount
MI ITEM #02488066
MFR #CNH-6080Y-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,155.92/each for your price

Overview

Mfr description
CNH-6080Y-35 REDUCER

Specifications

  • Actual Ratio
    35:1
  • Mounting
    Foot Mount
  • Nominal Ratio
    35:1
  • Torque Rating (in-lb)
    603620 in-lb
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    35:1
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought