Overview
Mfr description
CNH-6080Y-87 REDUCER
Specifications
- Reducer TypeCycloidal
- Ratio87:1
- Actual Ratio87:1
- Reduction87:1
- MountingFoot Mount
- Case Size6080
- Nominal Ratio87:1
- SeriesCyclo 6000
- Output Bore TypeSolid shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data