Overview
Mfr description
CNH-6085Y-8 REDUCER
Specifications
- Actual Ratio8:1
- MountingFoot Mount
- Case Size6085
- Nominal Ratio8:1
- Suitable For Washdown EnvironmentYes
- Ratio8:1
- Reducer TypeCycloidal
- Reduction08:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data