Motion
CNH-6085Y-87
87:1 Reduction, 87:1 Ratio, Solid Shaft Input Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02488088
MFR #CNH-6085Y-87
List Price$1,397.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
87:1 Reduction, 87:1 Ratio, Solid Shaft Input Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #02488088
MFR #CNH-6085Y-87

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,397.79/each for your price

Overview

Mfr description
CNH-6085Y-87 REDUCER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    87:1
  • Actual Ratio
    87:1
  • Input Type
    Solid Shaft
  • Reduction
    87:1
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Solid shaft
  • Standards Met
    AGMA
  • Nominal Ratio
    87:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text