Motion
CNH-6090Y-15
15:1 Reduction, 15:1 Ratio, Foot Mount
MI ITEM #02488095
MFR #CNH-6090Y-15
Price$1,262.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15:1 Reduction, 15:1 Ratio, Foot Mount
MI ITEM #02488095
MFR #CNH-6090Y-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,262.73/each

Specifications

Dimensions

  • Case Size
    6090
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    15:1

Details

  • Manufacturer Catalog Number
    03.601.50.013
  • Max Input Horsepower
    200 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    15:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
CNH-6090Y-15 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought