Motion
CNH-6090Y-29
29:1 Reduction, 29:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #02488101
MFR #CNH-6090Y-29
Price$1,262.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29:1 Reduction, 29:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #02488101
MFR #CNH-6090Y-29

Mfr description
CNH-6090Y-29 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,262.73/each

Specifications

Dimensions

  • Case Size
    090
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    29:1
  • Service Factor
    1.0

Details

  • Housing Material
    52/100 bearing-grade steel
  • Manufacturer Catalog Number
    03.601.50.013
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)