Motion
CNH-6095Y-6
Inline Speed Reducer - Single Reduction, 6:1 Ratio, 5/8 in Input Size, 1-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
Mi Item #02488110
MFR #CNH-6095Y-6
Price$902.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - Single Reduction, 6:1 Ratio, 5/8 in Input Size, 1-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
Mi Item #02488110
MFR #CNH-6095Y-6

Mfr description
CNH-6095Y-6 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$902.54/each

Specifications

Dimensions

  • Housing Dimensions
    7.09 x 5.31 x 6.89 in
  • Housing Height
    6.89 in
  • Housing Length
    7.09 in
  • Housing Width
    5.31 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    6095
  • Maximum Output RPM
    292.000 @ 1750 rpm input
  • Maximum Output Torque
    1500 in-lbs @ 50 rpm
  • Output Shaft Diameter
    1-1/8 in
  • Ratio
    6:1
  • Weight
    24.00 lbs

Details

  • Housing Material
    Cast Iron, Ductile Iron
  • Max Input Horsepower
    2.040 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid shaft
  • Overhung Load Capacity
    750 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • Torque Rating (in-lb)
    603620 in-lb
  • UPC_NO
    690825000950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)