Overview
Mfr description
CNH-6095Y-21 REDUCER
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- Reduction21:1
- MountingFoot Mount
- Case IncludedNo
- Case Size6095
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
- Output TypeSolid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data