Motion
CNH-6095Y-119

SUMITOMO DRIVE TECH
CNH-6095Y-119

119:1 Reduction, 119:1 Ratio, Solid Output Type, Foot Mount, Flange Mount, Case Mount
MI ITEM #02488127
MFR #CNH-6095Y-119
List Price$1,532.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNH-6095Y-119

119:1 Reduction, 119:1 Ratio, Solid Output Type, Foot Mount, Flange Mount, Case Mount
MI ITEM #02488127
MFR #CNH-6095Y-119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,532.85/each for your price

Overview

Mfr description
CNH-6095Y-119 REDUCER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    119:1
  • Reduction
    119:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Nominal Ratio
    119:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text