Motion
CNH-6100Y-13
13:1 Reduction, 13:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #02488132
MFR #CNH-6100Y-13
Price$2,113.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13:1 Reduction, 13:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #02488132
MFR #CNH-6100Y-13

Mfr description
CNH-6100Y-13 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,113.96/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    13:1
  • Service Factor
    1.0

Details

  • Housing Material
    Bearing Grade Steel
  • Manufacturer Catalog Number
    03.601.50.013
  • Max Input Horsepower
    200 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    13:1
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)