Overview
Mfr description
CNH-6110Y-6 REDUCER
Specifications
- Reducer TypeCycloidal
- Ratio6:1
- Actual Ratio6:1
- Reduction06:1
- MountingFoot Mount
- Case Size6110
- Nominal Ratio6:1
- SeriesCyclo 6000
- Output Bore TypeKeyed Hollow Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data